Shop KINGSTON BRASS

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4321GL
  • Zoro # G0859225

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4321GL
Zoro #
G0859225
UPC #
663370073601
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Length (Inch)
9.25
Item Width (Inch)
8
Item Height (Inch)
2.88

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Handle Material
Metal
Faucet Handle Type
Lever
Body Material
Brass
Faucet Operation
Standard
Finish
Polished Chrome
Material
Brass
Item Weight (lbs)
9.37
Low Lead Compliant
false
Faucet Holes
3
Pullout Spray
false
Drain Included
No
Handles Included
true
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Handshower Included
No
Prop 65 Label
true
Theme
Modern
Sidespray
false
Showerhead Included
No
Hose Included
false
DOE Certified
false
Handshower Flow Rate (GPM)
0
CEC Certified
false
Collection
Georgian
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true

Description

KS4321GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.