Inducer Draft Motor
- Mfr # HC21ZE118
- Zoro # G5562195
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Motor Application
OEM Replacement
Motor Shaft Rotation
Counterclockwise
Number of Shafts
1
OEM Replacement Brand
RCD Parts
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC21ZE118
- Zoro #
- G5562195
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 4.8"
- Shaft Length
- 1 5/8 in
- Shaft Diameter
- 1/4 in
Details
- Item
- Induced Draft Motor
- Motor Application
- OEM Replacement
- Motor Shaft Rotation
- Counterclockwise
- Number of Shafts
- 1
- OEM Replacement Brand
- RCD Parts
- Phase
- 1
- Voltage
- 115V
- Replacement For
- HC21ZE116
- Full Load Amps
- 0.61 A
- Standards
- UL Recognized, CSA Certified
- Hz
- 60 Hz
- Application
- Provides Exact Drop-in Replacement
- For Use With
- Universal
- Fits Brand
- Carrier
- Full Load Current @ 60 Hz
- 2.0/.61 A
- Capacitor Required
- Capacitor Not Required
- Compatible Brand
- Carrier
- Motor Design
- Shaded Pole
- Product Type
- Draft Booster Motor
- Compatible Manufacturer Part Number
- LA660002
Description
Draft Booster Motor, Single Phase, Motor Design Shaded Pole, Nameplate RPM 2800/2500 RPM, Voltage 115V AC, Full Load Amps 2.0/.61 A, Not Applicable Frame, OEM Replacement Brand Carrier
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.