MOTORS-GENERAL PURPOSE
- Mfr # HD46AQ271
- Zoro # G625074933
product price:Â
$
982.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
FB4CNP060L00EGAA, FB4CNP060L00EJAA, FB4CNPS60L00EGAA, FB4CNPS60L00EJAA, PF4MNP060L00EGAA, PF4MNP060L00EJAA
Overall Length
15 5/8 in
Shaft Length
4 in
Usable @ 208V
Usable at 208V
Shaft Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD46AQ271
- Zoro #
- G625074933
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 15 5/8 in
- Shaft Length
- 4 in
- Shaft Diameter
- 1/2 in
Details
- Compatible Manufacturer Part Number
- FB4CNP060L00EGAA, FB4CNP060L00EJAA, FB4CNPS60L00EGAA, FB4CNPS60L00EJAA, PF4MNP060L00EGAA, PF4MNP060L00EJAA
- Usable @ 208V
- Usable at 208V
- Product Type
- Fan and Blower Motor
- Duty
- Continuous
- Insulation Class
- B
- Motor Design
- ECM
- Phase
- Single
- Item
- MOTORS-GENERAL PURPOSE
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Design ECM, Usable @ 208V Usable at 208V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.