Shop BISON GEAR & ENGINEERING

Variable Frequency Drive, Purple

  • Mfr # 170-543-0004
  • Zoro # G5565309

product price: 
$
863.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Control Type
Built-In Keypad
Protection
Overcurrent, Overvoltage, Undervoltage
Standards
CE, UL
Height
4.0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
170-543-0004
Zoro #
G5565309
UPC #
845171006846
Country of Origin
France

Dimensions

Height
4.0 in
Width
5.0 in
Depth
6.0 in
Overall Depth
4 5/8 in
Overall Height
7 1/4 in
Overall Width
5 5/8 in

Details

Output Phase AC
Three
Control Type
Built-In Keypad
Protection
Overcurrent, Overvoltage, Undervoltage
Standards
CE, UL
With Bypass / No Bypass
No Bypass
Key Pad Lockout
None
Output Voltage
230V AC
Torque @ 1 Hz
100%
Max. HP
1 hp
Adjustable Deceleration Time
0 to 12 sec
Control Method
Dial
With Line Contactor / No Line Contactor
No Line Contactor
Digital Readout
No
Input Phase AC
Single
For Use With
3-Phase Inverter Duty Motor
Accepts Input Control Signal
Yes
Item
Variable Frequency Drive
Starting Torque
200 %
Enclosure
Totally Enclosed
Output Frequency Range
0 to 120 Hz
Max. Output Amps
4 A
Start/Stop Control
Manual
Dynamic Braking
No
Input Voltage
230V AC
Adjustable Acceleration Time
0 to 12 sec
Input Frequency
60/50 Hz
Maximum Output Current
4 A
Enclosure Rating
NEMA 4X
Maximum Output Power
1 hp
Enclosure Material
Plastic
Application
Industrial General Purpose Drive
Form Factor
1.1
Number of Inputs
(2) Analog
Input Type
Analog
Torque Application
Constant Torque, Variable Torque
Series
Variable Frequency Drives
Input Voltage Range
104-127V AC; 208-253V AC
Output Type
Analog
Ethernet Port Included
No
Output Voltage Range
208-253V AC
Style
Heat Sink
Number of Outputs
(1) Analog
Color
Purple
Brake Chopper Included
No
Bypass Design
No Bypass
NEMA Rating
NEMA 4X
Number of Outputs - Digital
2
Output Horsepower
1 hp
Includes Brake Chopper
No
Includes Heat Sink
Yes
Output Phase
Three
Includes Ethernet Port
No
Output Current - Maximum
4 A
Number of Outputs - Analog
1
Input Phase
Single
Output Frequency - Maximum
0 Hz
Number of Inputs - Analog
2
Product Type
Variable Frequency Drive
Output Frequency - Minimum
120 Hz
Line Contactor Design
No Line Contactor
Keypad Lockout
None
Wire Color
Purple

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 4 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.