Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, White

  • Mfr # SFD212LG4YB07D07
  • Zoro # G4493623

product price: 
$
4,933.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Display Type
LCD
Output Voltage
460V AC
Height
45.142 in
Max. HP
25 hp
Adjustable Deceleration Time
0.1 to 999.9 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFD212LG4YB07D07
Zoro #
G4493623
UPC #
785901134008
Country of Origin
Indonesia
Item
Variable Frequency Drive
Display Type
LCD
Output Voltage
460V AC
Max. HP
25 hp
Adjustable Deceleration Time
0.1 to 999.9 sec
Input Voltage
460V AC
Accepts Input Control Signal
Remote Contact
Protection
Circuit Breaker
Displays
Integrated, LCD
Max. Output Amps
34 A
Enclosure
Totally Enclosed
Output Frequency Range
0.5 to 200 Hz
Input Frequency
60/50 Hz
Torque @ 1 Hz
110 %
With Line Contactor / No Line Contactor
With Line Contactor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Adjustable Acceleration Time
0.1 to 999.9 sec
Output Phase AC
Three
Dynamic Braking
No
Input Phase AC
Three
With Bypass / No Bypass
With Bypass
Control Method
Keypad, Remote
Start/Stop Control
Programmable
Starting Torque
110 %
Input Voltage Range
460V AC
Brake Chopper Included
No
Style
enclosed
Maximum Output Current
34 A
Color
White
Input Type
Analog, Digital
Output Type
Analog
Number of Outputs
(1) Analog
Enclosure Rating
NEMA 1
Torque Application
Constant Torque, Variable Torque
Control Type
Remote Keypad
Maximum Output Power
25 hp
Series
S-Flex Enclosed Drive
Number of Inputs
(2) Analog
Ethernet Port Included
No
Standards
UL Type 1, RoHS
Output Voltage Range
414V AC to 506V AC
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Line Contactor Design
With Line Contactor
Product Type
Variable Frequency Drive Bypass Panel
Accepts External Control Inputs
Yes
Output Phase
Three
IP Rating
IP55
Output Horsepower
25 hp
Includes Brake Chopper
No
Includes Ethernet Port
No
Output Frequency - Minimum
200 Hz
Output Current - Maximum
34 A
Number of Outputs - Analog
1
Number of Inputs - Analog
2
NEMA Rating
NEMA 1
Output Frequency - Maximum
0.5 Hz
Input Phase
Three
Bypass Design
With Bypass
Wire Color
White
Container Type
enclosed
Sensor Body Style
enclosed

Dimensions

Height
45.142 in
Width
12.538 in
Depth
10.99 in
Overall Depth
11 in
Overall Height
45 1/8 in
Overall Width
12 1/2 in

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 34 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.