Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U11N4C
  • Zoro # G5913350

product price: 
$
613.99
/ea
Free Shipping & Returns

Key Features

Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Torque @ 1 Hz
1.5
Output Frequency Range
0.1 to 599 Hz
With Bypass / No Bypass
No Bypass
Max. Output Amps
3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U11N4C
Zoro #
G5913350
UPC #
785901624226
Country of Origin
Indonesia

Dimensions

Width
5.9 in
Height
5.62 in
Depth
5.9 in
Overall Height
5 1/2 in
Overall Depth
6 1/4 in
Overall Width
4 1/8 in

Details

Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Torque @ 1 Hz
1.5
Output Frequency Range
0.1 to 599 Hz
With Bypass / No Bypass
No Bypass
Max. Output Amps
3 A
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0 to 6,000 sec
Display Type
LED
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Item
Variable Frequency Drive
Output Voltage
500V AC
Key Pad Lockout
Yes
Input Voltage
500V AC
Max. HP
1.5 hp
For Use With
three-phase Asynchronous, Synchronous Motors
Adjustable Deceleration Time
0 to 6,000 sec
Starting Torque
1.5
Dynamic Braking
No
Input Frequency
60/50 Hz
Output Phase AC
Three
Start/Stop Control
Programmable
Control Type
Keypad, Remote, Terminal, Network
Enclosure
Totally Enclosed
Control Method
Keypad, Remote, Terminal, Network
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Input Phase AC
Three
Color
Black
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
3 A
Application
Complex machines
Series
Altivar 320
Number of Inputs
(3) Analog; (7) Discrete
Ethernet Port Included
No
Input Voltage Range
323 to 550V AC
Output Type
Analog
Style
Compact
Enclosure Rating
NEMA 1
Input Type
Analog, Digital
Brake Chopper Included
Yes
Maximum Output Power
1 1/2 hp
Number of Outputs
(1) Analog; (3) Discrete
Output Voltage Range
380V AC to 500V AC
NEMA Rating
NEMA 1
Output Frequency - Minimum
599 Hz
Input Phase
Three
Keypad Lockout
Yes
IP Rating
IP20
Output Phase
Three
Output Frequency - Maximum
0.1 Hz
Output Horsepower
1 1/2 hp
Output Current - Maximum
3 A
Bypass Design
No Bypass
Includes Ethernet Port
No
Number of Inputs - Analog
3
Product Type
Variable Frequency Drive
Line Contactor Design
No Line Contactor
Includes Brake Chopper
Yes
Number of Outputs - Analog
1

Description

Variable Speed Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 3 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.