Variable Frequency Drive, Black

  • Mfr # ATV320D11N4B
  • Zoro # G5917130
product price: 
$
1,727.99
/ea
Free Shipping & Returns

Key Features

Height
13.0 in
Display Type
LED
Dynamic Braking
No
For Use With
three-phase Asynchronous, Synchronous Motors
Depth
9.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320D11N4B
Zoro #
G5917130
UPC #
785901942986
Country of Origin
Indonesia
Display Type
LED
Dynamic Braking
No
For Use With
three-phase Asynchronous, Synchronous Motors
Item
Variable Frequency Drive
Input Voltage
500V AC
Control Method
Keypad, Remote, Terminal, Network
Adjustable Acceleration Time
0 to 6,000 sec
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Enclosure
Open
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Digital Readout
Output Frequency, Output Current, Output Voltage
Adjustable Deceleration Time
0 to 6,000 sec
Control Type
Keypad, Remote, Terminal, Network
Output Voltage
500V AC
Max. HP
15 hp
Key Pad Lockout
Yes
Starting Torque
1.5
Input Phase AC
Three
Standards
EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Displays
LED
Output Frequency Range
0.1 to 599 Hz
Start/Stop Control
Programmable
Max. Output Amps
27.7 A
Torque @ 1 Hz
1.5
Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Torque Application
Constant Torque, Variable Torque
Series
Altivar 320
Input Type
Analog, Digital
Output Type
Analog
Maximum Output Power
15 hp
Number of Outputs
(1) Analog; (3) Discrete
Input Voltage Range
323 to 550V AC
Enclosure Rating
NEMA 1
Output Voltage Range
380V AC to 500V AC
Color
Black
Style
Book
Ethernet Port Included
No
Maximum Output Current
27.7 A
Number of Inputs
(3) Analog; (7) Discrete
Brake Chopper Included
Yes
Application
Complex Machines
Bypass Design
No Bypass
Includes Ethernet Port
No
Number of Outputs - Analog
1
Input Phase
Three
NEMA Rating
NEMA 1
Output Horsepower
15 hp
Line Contactor Design
No Line Contactor
Output Frequency - Minimum
599 Hz
Output Frequency - Maximum
0.1 Hz
Output Phase
Three
IP Rating
IP21
Output Current - Maximum
27.7 A
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Includes Brake Chopper
Yes
Wire Color
Black
Container Type
Book
Sensor Body Style
Book

Dimensions

Height
13.0 in
Depth
9.13 in
Width
7.08 in
Overall Height
16 in
Overall Width
7 in
Overall Depth
9 1/4 in

Description

Variable Speed Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 27.7 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews