Variable Frequency Drive, Black/Green

  • Mfr # ATV930D11N4ZU
  • Zoro # G413302309
product price: 
$
3,001.99
/ea
Free Shipping & Returns

Key Features

Output Frequency Range
599 Hz
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D11N4ZU
Zoro #
G413302309
UPC #
3606489740252
Country of Origin
Indonesia
Output Frequency Range
599 Hz
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Output Phase AC
Three
Start/Stop Control
Programmable
Output Voltage
480V AC
Dynamic Braking
Yes
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Type
Local and Remote
Adjustable Acceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Method
Local and Remote
Enclosure
Open
Adjustable Deceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Input Voltage
480V AC
Output Type
Analog, Digital
Style
Compact
Input Type
Analog, Digital
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 480V AC
Brake Chopper Included
Yes
Series
ATV930
Application
Industrial
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(10) Digital, (3) Analog
Maximum Output Current
23.5 A
Enclosure Rating
IP00
Color
Black/Green
Maximum Output Power
15 hp
Bypass Design
No Bypass
Output Frequency - Maximum
599 Hz
Output Frequency - Minimum
599 Hz
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Number of Inputs - Digital
10
Product Type
Variable Frequency Drive
Output Horsepower
15 hp
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
2
IP Rating
IP00
Output Current - Maximum
23.5 A
Input Phase
Three
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
6 1/8 in
Overall Depth
8 7/8 in
Overall Height
13 5/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 23.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP00

Ratings & reviews