Variable Frequency Drive, Black/Green

  • Mfr # ATV340D11N4S
  • Zoro # G513302407
product price: 
$
3,636.99
/ea
Free Shipping & Returns

Key Features

Displays
Backlit LCD
Protection
Break on the Control Circuit Drive, DC Bus Overvoltage Drive, Exceeding Limit Speed Drive, Input Supply Loss Drive, Line Supply Overvoltage Drive, Line Supply Undervoltage Drive, Motor Phase Loss Drive, Motor Phase Loss Motor, Output Overcurrent Between Motor Phase and Earth Drive, Output Overcurrent Between Motor Phases Drive, Overcurrent Drive, Overheating Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Between Motor Phase and Earth Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Control Type
Remote/Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV340D11N4S
Zoro #
G513302407
UPC #
3606489497880
Country of Origin
Indonesia

Dimensions

Overall Depth
9 3/4 in
Overall Width
7 1/8 in
Overall Height
15 1/8 in

Details

Displays
Backlit LCD
Protection
Break on the Control Circuit Drive, DC Bus Overvoltage Drive, Exceeding Limit Speed Drive, Input Supply Loss Drive, Line Supply Overvoltage Drive, Line Supply Undervoltage Drive, Motor Phase Loss Drive, Motor Phase Loss Motor, Output Overcurrent Between Motor Phase and Earth Drive, Output Overcurrent Between Motor Phases Drive, Overcurrent Drive, Overheating Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Between Motor Phase and Earth Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Control Type
Remote/Manual
Start/Stop Control
Programmable
Display Type
LCD
Item
Variable Frequency Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
With Line Contactor / No Line Contactor
No Line Contactor
Output Frequency Range
0.599 kHz
Input Frequency
60/50 Hz
Dynamic Braking
Yes
Input Phase AC
Three
With Bypass / No Bypass
No Bypass
Enclosure
Open
Standards
C-Tick, CE Certified, CSA Certified, EAC, EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL 618000-5-1, UL Listed, UV
Control Method
Remote/Manual
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Output Voltage
480V AC
Ethernet Port Included
Yes
Output Voltage Range
380V AC to 480V AC
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Digital
Enclosure Rating
IP21
Number of Outputs
(2) Analog, (2) Digital
Input Type
Analog, Digital
Number of Inputs
(2) Analog, (5) Digital
Brake Chopper Included
Yes
Application
Machine
Series
ATV340
Input Voltage Range
380V AC to 480V AC
Style
Compact
Color
Black/Green
Maximum Output Power
15 hp
Maximum Output Current
32 A
Number of Inputs - Digital
5
Line Contactor Design
No Line Contactor
Output Phase
Three
Output Horsepower
15 hp
Number of Outputs - Digital
2
Output Current - Maximum
32 A
Output Frequency - Minimum
0.599 Hz
Bypass Design
No Bypass
Number of Inputs - Analog
2
IP Rating
IP21
Input Phase
Three
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.599 Hz
Number of Outputs - Analog
2
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 32 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP21

Ratings & reviews