Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U07M2C
  • Zoro # G5926343

product price: 
$
441.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Display Type
LED
Input Voltage
240V AC
Dynamic Braking
No
Start/Stop Control
Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U07M2C
Zoro #
G5926343
UPC #
785901471424
Country of Origin
Indonesia

Dimensions

Width
2.83 in
Depth
5.31 in
Height
5.62 in
Overall Depth
5 1/2 in
Overall Height
5 5/8 in
Overall Width
2 7/8 in

Details

Item
Variable Frequency Drive
Output Phase AC
Three
Display Type
LED
Input Voltage
240V AC
Dynamic Braking
No
Start/Stop Control
Programmable
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
For Use With
three-phase Asynchronous, Synchronous Motors
Input Frequency
60/50 Hz
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Output Frequency Range
0.1 to 599 Hz
With Bypass / No Bypass
No Bypass
Max. Output Amps
4.8 A
Max. HP
1 hp
Adjustable Acceleration Time
0 to 6,000 sec
Control Method
Keypad, Remote, Terminal, Network
With Line Contactor / No Line Contactor
No Line Contactor
Starting Torque
1.5
Input Phase AC
Single
Key Pad Lockout
Yes
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Output Voltage
240V AC
Enclosure
Totally Enclosed
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Control Type
Keypad, Remote, Terminal, Network
Torque @ 1 Hz
1.5
Adjustable Deceleration Time
0 to 6,000 sec
Maximum Output Power
1 hp
Ethernet Port Included
No
Output Voltage Range
200V AC to 240V AC
Input Voltage Range
170 to 264V AC
Color
Black
Number of Inputs
(3) Analog; (7) Discrete
Number of Outputs
(1) Analog; (3) Discrete
Input Type
Analog, Digital
Maximum Output Current
4.8 A
Output Type
Analog
Style
Compact
Torque Application
Constant Torque, Variable Torque
Application
Complex machines
Series
Altivar 320
Brake Chopper Included
Yes
Enclosure Rating
NEMA 1
Product Type
Variable Frequency Drive
Keypad Lockout
Yes
Includes Ethernet Port
No
Number of Outputs - Analog
1
Output Phase
Three
IP Rating
IP20
Line Contactor Design
No Line Contactor
Includes Brake Chopper
Yes
Output Frequency - Maximum
0.1 Hz
NEMA Rating
NEMA 1
Number of Inputs - Analog
3
Output Frequency - Minimum
599 Hz
Input Phase
Single
Bypass Design
No Bypass
Output Horsepower
1 hp
Output Current - Maximum
4.8 A
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.