Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U07M2B
  • Zoro # G5906238

product price: 
$
428.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Depth
9.65 in
For Use With
three-phase Asynchronous, Synchronous Motors
Max. Output Amps
4.8 A
Display Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U07M2B
Zoro #
G5906238
UPC #
785901723547
Country of Origin
Indonesia
Output Phase AC
Three
For Use With
three-phase Asynchronous, Synchronous Motors
Max. Output Amps
4.8 A
Display Type
LED
Input Phase AC
Single
Output Voltage
240V AC
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Input Voltage
240V AC
Control Method
Keypad, Remote, Terminal, Network
Key Pad Lockout
Yes
Input Frequency
60/50 Hz
Dynamic Braking
No
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Max. HP
1 hp
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Adjustable Acceleration Time
0 to 6,000 sec
Enclosure
Open
Start/Stop Control
Programmable
Adjustable Deceleration Time
0 to 6,000 sec
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Starting Torque
1.5
Control Type
Keypad, Remote, Terminal, Network
Output Frequency Range
0.1 to 599 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Torque @ 1 Hz
1.5
Maximum Output Power
1 hp
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
200V AC to 240V AC
Color
Black
Enclosure Rating
NEMA 1
Number of Inputs
(3) Analog; (7) Discrete
Maximum Output Current
4.8 A
Ethernet Port Included
No
Number of Outputs
(1) Analog; (3) Discrete
Input Type
Analog, Digital
Style
Book
Brake Chopper Included
Yes
Series
Altivar 320
Application
Complex machines
Output Type
Analog
Input Voltage Range
170 to 264V AC
Product Type
Variable Frequency Drive
Output Current - Maximum
4.8 A
NEMA Rating
NEMA 1
Output Horsepower
1 hp
IP Rating
IP20
Bypass Design
No Bypass
Number of Outputs - Analog
1
Number of Inputs - Analog
3
Output Frequency - Minimum
599 Hz
Output Frequency - Maximum
0.1 Hz
Line Contactor Design
No Line Contactor
Output Phase
Three
Includes Ethernet Port
No
Keypad Lockout
Yes
Includes Brake Chopper
Yes
Input Phase
Single
Wire Color
Black
Container Type
Book
Sensor Body Style
Book

Dimensions

Depth
9.65 in
Width
1.77 in
Height
12.8 in
Overall Depth
9 5/8 in
Overall Height
12 3/4 in
Overall Width
1 3/4 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.