Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650D30N4U
  • Zoro # G413302354

product price: 
$
7,639.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Totally Enclosed
Dynamic Braking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D30N4U
Zoro #
G413302354
UPC #
3606480906862
Country of Origin
China
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Totally Enclosed
Dynamic Braking
No
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Output Voltage
480V AC
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Output Frequency Range
0.1 to 500 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Standards
ABS, ATEX INERIS, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Output Type
Analog
Application
Process and Utilities
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog
Series
ATV650
Input Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Ethernet Port Included
Yes
Number of Inputs
(3) Analog, (8) Digital
Maximum Output Current
61.5 A
Brake Chopper Included
No
Output Voltage Range
380V AC to 480V AC
Maximum Output Power
40 hp
Color
Black/Green
Style
Compact
Enclosure Rating
NEMA 12
Number of Inputs - Analog
3
Input Phase
Three
Number of Inputs - Digital
8
Output Horsepower
40 hp
Includes Ethernet Port
Yes
Number of Outputs - Digital
0
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Output Current - Maximum
61.5 A
Includes Brake Chopper
No
Output Frequency - Minimum
500 Hz
Output Frequency - Maximum
0.1 Hz
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
35 7/8 in
Overall Width
11 3/8 in
Overall Depth
13 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 61.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.