Shop BRADY
See all product information
Create Account
Rewinder
- Mfr # A6200-REWINDER
- Zoro # G600720039
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
For Use With
Wraptor(TM) Wrap Printer Applicator Mfr Model # A6200
Printer Series Compatibility
Wraptor A6200
Printer Series
A6200
Color Printing Capability
Single Color
Printhead Resolution
300 dpi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6200-REWINDER
- Zoro #
- G600720039
- UPC #
- 754473613259
- Country of Origin
- Malaysia
Details
- Item
- Rewinder
- For Use With
- Wraptor(TM) Wrap Printer Applicator Mfr Model # A6200
- Printer Series Compatibility
- Wraptor A6200
- Printer Series
- A6200
- Color Printing Capability
- Single Color
- Printhead Resolution
- 300 dpi
- Standards
- RoHS 2011/65/EU and 2015/863
- Mode of Operation
- PC Connected, Standalone
- Battery Included
- No
- Power Source
- AC Power
- Product Type
- Rewinder
- Print Technology
- Thermal Transfer
- Compatible Mfr Part Number
- A6200-NA-WIFI
Description
Rewinder, Compatible Grainger Part Number 61DT10, Compatible Mfr Part Number A6200-NA-WIFI, Printer Series Compatibility Wraptor A6200, Compatible Core Size Not Applicable, Product Type Rewinder, Standards RoHS 2011/65/EU and 2015/863