Shop KYOCERA
See all product information
Create Account
Replaceable Drill Tip, PVD Carbide
- Mfr # DA2050MFTPPR1535
- Zoro # G601773805
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Insert Size
2050
Grade
PR1535
Number of Flutes
2
Insert Material
Carbide
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA2050MFTPPR1535
- Zoro #
- G601773805
- UPC #
- -
- Country of Origin
- Japan
- Item
- Replaceable Drill Tip
- Grade
- PR1535
- Number of Flutes
- 2
- Insert Material
- Carbide
- Chip-Breaker
- Yes
- Hand
- Right-Hand
- Coating
- PVD
- Series
- DRA
- Application
- Drilling
Dimensions
- Insert Size
- 2050
- Cutter Diameter
- 0.8071 in
Description
Replaceable Drill Tip
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.