DR2375

  • Mfr # DR2375
  • Zoro # G601916196
product price: 
$
1,164.99
/ea
Free Shipping & Returns

Key Features

Series
HD
Coating Process
CVD
Primary Application
Drilling
Cutter Diameter
2.3752 in
Shank Type
Standard Length
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DR2375
Zoro #
G601916196
UPC #
-
Country of Origin
United States
Item
DR2375
Series
HD
Coating Process
CVD
Primary Application
Drilling
Shank Type
Standard Length
Hand
Right-Hand
Material
Steel

Dimensions

Cutter Diameter
2.3752 in

Description

DR2375

Ratings & reviews