Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5538089
- Zoro # G3777512
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
4xD
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Shank Length
2.3622 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538089
- Zoro #
- G3777512
- UPC #
- 4050839894369
- Country of Origin
- Unknown
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ISO Number
- TCF1375R4SLR125E
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- ANSI Code
- TCF1375R4SLR125E
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Number of Inserts
- 2
Dimensions
- Diameter
- 1-1/4"
- Shank Length
- 2.3622 in
- Shank Dia.
- 1-1/4 in
- Overall Length
- 9.3449 in
- Min. Drill Dia.
- 1-3/8 in
- Max. Drill Dia.
- 1.4144 in
- Max. Drilling Depth
- 5.5490 in
- Seat Size
- E
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 6.7860 in
- Wire Rope Length
- 9.3449 in
- Length
- 9.3449 in
Description
Indexable Insert Drill, Max. Drill Dia. 1.4144 in, Seat Size E, 4xD, Max. Drilling Depth 5.5490 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.