Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5578229
- Zoro # G3777031
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
2xD
Mounting Style
Screw Clamp
Shank Dia.
3/4 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578229
- Zoro #
- G3777031
- UPC #
- 4050841101547
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flute Type
- Slow Spiral
- ANSI Code
- TCF0656R2SLR075B
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Inserts
- 2
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF0656R2SLR075B
- Number of Coolant Holes
- 2
Dimensions
- Diameter
- 3/4"
- Shank Dia.
- 3/4 in
- Shank Length
- 50.00mm
- Overall Length
- 106.25mm
- Seat Size
- B
- Max. Drill Dia.
- 17.16mm
- Min. Drill Dia.
- 16.66mm
- Flute Length
- 52.30mm
- Max. Drilling Depth
- 33.93mm
- Depth x Dia. Ratio
- 2xD
- Wire Rope Length
- 106.25mm
- Length
- 106.25mm
Description
Indexable Insert Drill, Max. Drill Dia. 17.16mm, Seat Size B, 2xD, Max. Drilling Depth 33.93mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.