Clipper - Single, Maintained
- Mfr # 632-DA
- Zoro # G6042161
product price:Â
$
102.99
/ea
Sold in multiples of 2 for
$205.98
Free Shipping & Returns
Key Features
Circuitries
SPDT (Form "C")
Actions
Single Stage Maintained
Housing Materials
Cast Iron
MATERIALS
Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance 2 holes provided for rigid mounting to floor or equipment
FEATURES & BENEFITS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632-DA
- Zoro #
- G6042161
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Clipper Spdt Maintained
- Circuitries
- SPDT (Form "C")
- Actions
- Single Stage Maintained
- Housing Materials
- Cast Iron
- MATERIALS
- Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance 2 holes provided for rigid mounting to floor or equipment
- FEATURES & BENEFITS
- Switch Type
- Electrical
- PURPOSE
- Medium Duty General Purpose Design
- Switch Connections
- Wire-nuts
- ENCLOSURE
- NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
- Cable Entries
- Adjustable strain relief clamp
- Housing Colors
- Black
- Electrical Ratings
- 20A 125 VAC, 10A 250 VAC, 1 1/2 H.P. 120-240 VAC
Description
Clipper Spdt Maintained
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.