Shop LEICA LINO
See all product information
Create Account
Adapter, Magnetic, Thread 5/8", Plastic
- Mfr # TWIST 250
- Zoro # G6043377
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Type
Magnetic
Thread Size
1/4", 5/8"
Construction
Plastic
Application
Mounting L2, L2s and L2G on the Wall or Metal Stud
Characteristics
Durable, Rugged and High Quality
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TWIST 250
- Zoro #
- G6043377
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4", 5/8"
- Overall Length
- 6 1/8 in
- Overall Height
- 2 9/16 in
- Overall Width
- 11 1/4 in
- Wire Rope Length
- 6 1/8 in
- Length
- 6 1/8 in
Description
Adapter, Overall Length 6 1/8 in, Accessory Type Smart Adapter, Overall Height 2 9/16 in, Overall Width 11 1/4 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number L2, L2-S, L2G, Includes Not Applicable, Number of Pieces 1, Thread Size 1/4 In., 5/8 In., Voltage Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.