Shop MAKITA
See all product information
Create Account
Receiver and Bracket, 5 in H, 7 11/16 in L
- Mfr # LE00981928
- Zoro # G323654536
product price:Â
$
659.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
5/8''-20
Overall Width
3 1/4 in
Includes
Wall Mount
Material
Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE00981928
- Zoro #
- G323654536
- UPC #
- -
- Country of Origin
- China
- Item
- Receiver and Bracket
- Includes
- Wall Mount
- Material
- Plastic
- Color
- Black
- Features
- Adjustable, Water Resistant
- Number of Pieces
- 1
- Compatible with Manufacturer Model Number
- SKR001Z
- Voltage
- 40V
- Compatible with Level Type
- Rotary Laser Levels
- Accessory Type
- Receiver and Bracket
- Compatible Manufacturer Model Number
- SKR001Z
- Compatible with Mfr. Model Number
- SKR001Z
- Compatible Manufacturer Part Number
- SKR001Z
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Thread Size
- 5/8''-20
- Overall Width
- 3 1/4 in
- Overall Height
- 5 in
- Overall Length
- 7 11/16 in
- Wire Rope Length
- 7 11/16 in
- Length
- 7 11/16 in
- Fits Chest Size
- Adjustable, Water Resistant
Description
Receiver and Bracket, Overall Length 7 11/16 in, Accessory Type Receiver and Bracket, Overall Height 5 in, Overall Width 3 1/4 in, Compatible Grainger Part Number 428EM6, Compatible with Level Type Rotary Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number SKR001Z, Features Adjustable, Water Resistant, Includes Wall Mount, Number of Pieces 1, Thread Size 5/8''-20, Voltage 40V
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.