Receiver Bracket, 3 in H, 7 1/2 in L, 40V
- Mfr # LE00835249
- Zoro # G323654642
product price:Â
$
143.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accessory Type
Receiver Bracket
Number of Pieces
1
Compatible with Level Type
Rotary Laser Levels
Overall Width
3 in
Voltage
40V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE00835249
- Zoro #
- G323654642
- UPC #
- -
- Country of Origin
- China
- Item
- Receiver Bracket
- Accessory Type
- Receiver Bracket
- Number of Pieces
- 1
- Compatible with Level Type
- Rotary Laser Levels
- Voltage
- 40V
- Material
- Plastic
- Compatible with Manufacturer Model Number
- SKR001Z
- Features
- Adjustable, Water Resistant
- Color
- Black
- Includes
- Radio Remote Control
- Compatible Manufacturer Model Number
- SKR001Z
- Compatible with Mfr. Model Number
- SKR001Z
- Compatible Manufacturer Part Number
- SKR001Z
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Width
- 3 in
- Overall Height
- 3 in
- Overall Length
- 7 1/2 in
- Thread Size
- 5/8''-20
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
- Fits Chest Size
- Adjustable, Water Resistant
Description
Receiver Bracket, Overall Length 7 1/2 in, Accessory Type Receiver Bracket, Overall Height 3 in, Overall Width 3 in, Compatible Grainger Part Number 428EM6, Compatible with Level Type Rotary Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number SKR001Z, Features Adjustable, Water Resistant, Includes Radio Remote Control, Number of Pieces 1, Thread Size 5/8''-20, Voltage 40V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.