Shop DANBY
See all product information
Create Account
Countertop Dishwasher
- Mfr # DDW631SDB
- Zoro # G605261896
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Installation Type
Portable
Voltage
120V AC
Color
Silver
ADA Compliant
No
Number of Wash Cycles
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDW631SDB
- Zoro #
- G605261896
- UPC #
- 067638012355
- Country of Origin
- China
- Item
- Countertop Dishwasher
- Installation Type
- Portable
- Voltage
- 120V AC
- Color
- Silver
- ADA Compliant
- No
- Number of Wash Cycles
- 8
- Wash Cycle Settings
- 8
- Features
- 6 Place Setting Capacity with Silverware Basket, 8 Wash Cycles- Heavy, Normal, Baby Care, Eco, Glass, Speed, Rinse, and Mini Party, Compact Space Saving Countertop Dishwasher, Durable Stainless-Steel Interior, Electronic Controls with LED Display, Fits Under Most Cabinets, Low Water Consumption
- Power Source
- Electric
- Energy Star Compliant
- Yes
- Weight
- 44.1 lb
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Wire Color
- Silver
Dimensions
- Overall Depth
- 19 3/4 in
- Manufacturer Warranty Length
- 2 yr Labor, 2 yr Parts
- Overall Width
- 21 5/8 in
- Overall Height
- 17 1/4 in
- Fits Chest Size
- 6 Place Setting Capacity with Silverware Basket, 8 Wash Cycles- Heavy, Normal, Baby Care, Eco, Glass, Speed, Rinse, and Mini Party, Compact Space Saving Countertop Dishwasher, Durable Stainless-Steel Interior, Electronic Controls with LED Display, Fits Under Most Cabinets, Low Water Consumption
Description
Countertop Dishwasher, Installation Type Portable, Overall Height 17 1/4 in, Overall Width 21 5/8 in, Overall Depth 19 3/4 in, Color Silver, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 8
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.