Shop RAILHEAD GEAR
See all product information
Create Account
LED Flashlight, 1000lm
- Mfr # KE-FL1080
- Zoro # G6056187
product price:Â
$
75.19
/ea
Key Features
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Body Dia.
2-1/4"
Lumens
1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KE-FL1080
- Zoro #
- G6056187
- UPC #
- 817904011830
- Country of Origin
- China
- Item
- Flashlight
- Number of Batteries
- 1
- Body Color
- Black
- Rechargeable
- Yes
- Lumens
- 1000
- Lamp Type
- Led
- Maximum Lumens Output
- 100
- Flashlight Body Material
- Aluminum
- Water Penetration Rating
- IPX7
- Drop Rating
- 3 m
- Battery Burn Time
- 8.5/68
- Safety Rated
- Not Safety Rated
- Flashlight Battery Type
- Alkaline
- Lighting Technology
- LED
Dimensions
- Body Dia.
- 2-1/4"
- Length
- 11-1/2"
Description
Aluminum LED Flashlight 1000 Lumens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.