PA02 3mode Osram Penlight & Caplamp Flashlight; 2 X AAA Battery - 3 Mode
- Mfr # PA02 3mode
- Zoro # G604159385
product price:Â
$
31.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA02 3mode
- Zoro #
- G604159385
- UPC #
- 747925452414
- Country of Origin
- China
Description
Features
- It is a portable mini penlight/caplamp working with only 2xAAA battery. It has finger size. With Waterdrop shape kurling in the tube, natural and beautiful.
- Three modes for your choice. Constant current circuit chip for constant brightness
- End clicky switch with feel comfortable.
- Bio-direction clip makes the flashlight a caplamp or penlight.
- Unique golden ring embedded in the connection between battery tube and tail part, harmonious, graceful and royal.
- With diffusers specially designed, it can work as a camping lamp, signal stick or bracket light.
- Type - Flashlight
- Material - Made of durable aircraft-grade aluminum T6061
- Treatment - Anodization
- Exterior Color - Black
- Reflector - Vacuum coated aluminum optical reflector
- Throw Beam - 80 m
- Lens - Tempering optical lens
- Switch - Tail click switch
- LED - Osram
- Lumen - 90Lm
- Battery - 2 x AAA
- Mode - 3
- Size - 12.8 L x 1.5 D cm.
- Include - Simple paper box Oring, clip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.