Shop TANK007 LIGHTING
Create Account
UV-AA02 UV LED Flashlight; 365Nm & 3W
- Mfr # UV-AA02
- Zoro # G303916777
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV-AA02
- Zoro #
- G303916777
- UPC #
- 747925452278
- Country of Origin
- China
Description
Specification
- Type - Flashlight
- Material - made of durable aircraft-grade aluminum T6061
- Treatment - Premium Type III hard-anodized anti-abrasive finish
- Exterior Color - Black
- Reflector - High temperature vacuum coated aluminum mirror reflector
- Lens - Tempering optical lens
- Switch - Tail click switch
- Waterproof: IPX-8
- Wavelength - 365nm/3w
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.