Universal Switch Key
- Mfr # T4451-2
- Zoro # G605627890
product price:Â
$
57.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T4451-2
- Zoro #
- G605627890
- UPC #
- -
- Country of Origin
- Germany
Description
- Multi-purpose tool for locking systems of electric, gas and water enclosures and other technical installations in buildings
such as air conditioning and ventilation systems, shut-off valves, mains consoles etc.
- Cross key design with swivel ends offering 9 different key types
- Heavy duty cast alloy construction for strength
- PH2 screwdriver bit included
- Fittings:
Square 5 mm
Square 6 mm
Square 7-8 mm
Square 9-10 mm
Three-Square 7 mm
Three-Square 8-9 mm
Three-Square 10-11 mm
Two-Way Key 3-5 mm
Halfround 6 mm
such as air conditioning and ventilation systems, shut-off valves, mains consoles etc.
- Cross key design with swivel ends offering 9 different key types
- Heavy duty cast alloy construction for strength
- PH2 screwdriver bit included
- Fittings:
Square 5 mm
Square 6 mm
Square 7-8 mm
Square 9-10 mm
Three-Square 7 mm
Three-Square 8-9 mm
Three-Square 10-11 mm
Two-Way Key 3-5 mm
Halfround 6 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.