Shop GENIUS TOOLS
Create Account
1/2in Dr. Torque Wrench, 70 - 350 Nm
- Mfr # 480350N
- Zoro # G523582547
product price:Â
$
170.10
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480350N
- Zoro #
- G523582547
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 70-350 Nm Range 1/2 Inch Drive High Precision Adjustable - 480350N Professional Torque Wrench This 1/2in drive torque wrench is built for controlled, repeatable tightening across a 70-350 Nm range. Its 645 mm length helps deliver the leverage needed for higher-torque fasteners while maintaining stable handling and consistent results. Each unit is individually hand tested for compliance and accuracy, and it includes a certificate of testing. Key Benefits 70-350 Nm torque range supports a wide variety of fastening requirements. 1/2in drive size fits common professional sockets and shop accessories. 645 mm overall length improves leverage and control at higher torque values. Individually hand tested for accuracy; certificate of testing included. Made from tool-grade raw materials for long-term professional durability. Meets or exceeds ANSI standards for quality and performance expectations. SKU 480350N is engineered for technicians who need reliable torque application without guesswork. With a verified accuracy check on every wrench, ANSI-aligned build standards, and durable construction intended for heavy use, it supports consistent fastening results across repeated service and maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.