Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-32031FN-C21C
  • Zoro # G606439232

product price: 
$
2,847.99
/ea
Free Shipping & Returns

Key Features

Torque Application
Constant Torque, Variable Torque
Maximum Output Current
31 A
Control Method
Keypad
Start/Stop Control
Automatic, Manual, Programmable
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH1-32031FN-C21C
Zoro #
G606439232
UPC #
786689074746
Country of Origin
Dominican Republic
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
31 A
Control Method
Keypad
Start/Stop Control
Automatic, Manual, Programmable
Input Frequency
60/50 Hz
Dynamic Braking
Yes
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Enclosure Rating
IP21
Input Voltage
230V AC
Input Phase AC
Three
Item
Variable Frequency Drives
Series
PowerXL DH1
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
With Line Contactor / No Line Contactor
No Line Contactor
Display Type
LCD
Control Type
Built-In Keypad
Output Phase AC
Three
Output Frequency Range
0 to 400 Hz (standard)
Brake Chopper Included
No
Output Voltage
208-240V AC
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Type
Analog, Digital
Input Type
Analog, Digital
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Input Voltage Range
208 to 240V AC
Maximum Output Power
10 hp
Enclosure
Open
Adjustable Deceleration Time
0.1 to 3,000 sec
With Bypass / No Bypass
No Bypass
Form Factor
0.01 Hz Resolution
Ethernet Port Included
No
Color
White
Application
HVAC AC Drive
Style
HVAC Compact AC Drive
Number of Inputs
(8) Digital In, (2) Analog In
Output Voltage Range
208V AC to 240V AC
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Line Contactor Design
No Line Contactor
Number of Outputs - Analog
2
Includes Ethernet Port
No
Number of Inputs - Analog
2
Number of Outputs - Relay
3
IP Rating
IP21
Includes Brake Chopper
No
Output Horsepower
10 hp
Output Frequency - Minimum
400 Hz
Output Current - Maximum
31 A
Input Phase
Three
Bypass Design
No Bypass
Number of Inputs - Digital
8
Number of Outputs - Digital
1
Output Frequency - Maximum
0 Hz
Output Phase
Three
Product Type
Variable Frequency Drive

Description

Variable Frequency Drives, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 31 A, Output Voltage 208-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews