Shop SIEMENS
See all product information
Create Account
HMI
- Mfr # 6AG1522-1BL01-7AB0
- Zoro # G609018809
product price:Â
$
2,079.99
/ea
Free Shipping & Returns
Key Features
Height
147 millimetre
Width
35 mm
Depth
129 millimetre
Power loss, static, current-independent [Pls]
4 watt
Output current
1 ampere
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6AG1522-1BL01-7AB0
- Zoro #
- G609018809
- UPC #
- -
- Country of Origin
- Germany
- Power loss, static, current-independent [Pls]
- 4 watt
- Output current
- 1 ampere
- min. permissible voltage at output
- 0 volt
- Short circuit protection, outputs present
- Yes
- Supply voltage type
- DC
- Manufacturer product family
- S7-1500
- Number of inputs, digital
- 0
- Max. delay time with change of signal
- 1 millisecond
- Manufacturer product root
- Digital module output
- Number of inputs
- 0
- Number of outputs
- 32
- Number of outputs, digital
- 32
- description of product type
- DQ 32x24VDC/0.5A HF
- Output voltage type
- DC
- Redundancy-compatible present
- Yes
- min. supply voltage with DC
- 19 volt
- Min. delay time with change of signal
- 0 millisecond
- max. supply voltage with DC
- 28.8 volt
- digital outputs, configurable
- Yes
- Design of digital output
- Transistor
- Max. perm. voltage
- 29 volt
- Explosion protection categories for gases
- ATEX gas-ex-protection, Cat. 3
Dimensions
- Height
- 147 millimetre
- Width
- 35 mm
- Depth
- 129 millimetre
Description
SIPLUS S7-1500 DQ 32x24VDC/0.5A based on 6ES7522-1BL01-0AB0 with conformal coating, -40+70 DegC, digital output module, 32 channels in groups of 8, 4 A per group, single-channel diagnostics, substitute value
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.