Shop PARKER

Tee, SS, Comp1/16", Comp1/16", Comp1/16"

  • Mfr # 1ET1-316
  • Zoro # G6090192

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-425 Degrees to 1,200 Degrees F
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
A-LOK(R)
Compression Thread Size
1/16 in
Tube Size
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1ET1-316
Zoro #
G6090192
UPC #
-
Country of Origin
United States
Temp. Range
-425 Degrees to 1,200 Degrees F
Basic Pipe Fitting Shape
Tee
Item
Compression Tee Fitting
Pipe Fitting Connection Type
A-LOK(R)
Specific Fitting Shape
Tee
Max. Pressure
16,800 psi
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Stainless Steel
Standards
ASTM 31.3
Fitting Connection Type
A-LOK(R)
Specific Pipe Fitting Shape
Tee Union
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
Compression
Material Grade
316
Application
Gas, Oil
Resistance Properties
Corrosion-Resistant
Compatible Fitting Brands
Parker A-LOK
System of Measurement
Imperial
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
425 Degrees F
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
16,800 psi
Fitting Material
Stainless Steel
Fitting Shape
Tee
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
Operating Pressure - Maximum
16,800 psi
For Media Type
Gases, Oils
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Union
Precleaned Type
Cleaned
Operating Temperature - Minimum
425 Degrees F

Dimensions

Compression Thread Size
1/16 in
Tube Size
1/16 in
Hex Size
3/8 in
Fitting Side A Tube Outer Diameter
1/16 in
Fitting Side C Tube Outer Diameter
1/16 in
Overall Length
1 13/32 in
Fitting Side B Tube Outer Diameter
1/16 in
Thread Size A
1/16
Thread Size 1
1/16"
Fitting Side 2 Tube Outer Diameter
1/16 in
Fitting Side 3 Tube Outer Diameter
1/16 in
Fitting Side 1 Tube Outer Diameter
1/16 in
Wire Rope Length
1 13/32 in
Length
1 13/32 in

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/16 in, Fitting Side B Tube Outer Diameter 1/16 in, Fitting Side C Tube Outer Diameter 1/16 in, Thread Size A 1/16, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Material Grade 316, Maximum Operating Pressure 16,800 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.