Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-35018EB-S20S
  • Zoro # G609944313

product price: 
$
2,234.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
600V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Output Voltage
525-600V AC
Displays
Multi Segment LCD
With Bypass / No Bypass
With Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM1-35018EB-S20S
Zoro #
G609944313
UPC #
786689349400
Country of Origin
Dominican Republic
Item
Variable Frequency Drive
Input Voltage
600V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Output Voltage
525-600V AC
Displays
Multi Segment LCD
With Bypass / No Bypass
With Bypass
Adjustable Acceleration Time
0.1 to 3,000 sec
Starting Torque
200 %
Start/Stop Control
Programmable
Enclosure
Open
Digital Readout
Output Frequency
Adjustable Deceleration Time
0.1 to 3,000 sec
Display Type
LCD
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
Yes
Output Frequency Range
0 to 400 Hz
Accepts Input Control Signal
Open Loop Vector Control
Standards
UL Listed
Output Phase AC
Three
Input Phase AC
Three
Output Type
Relay
Input Type
Analog, Digital
Number of Inputs
(1) Analog, (4) Digital
Enclosure Rating
IP20
Number of Outputs
(2) Relay
Maximum Output Current
18 A, 22 A
Ethernet Port Included
Yes
Brake Chopper Included
Yes
Series
DM1
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
15 hp, 20 hp
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Input Voltage Range
525 to 600V AC
Output Voltage Range
525V AC to 600V AC
Style
Compact
Color
White
Number of Inputs - Analog
1
Output Phase
Three
Bypass Design
With Bypass
Input Phase
Three
Product Type
Variable Frequency Drive
Accepts External Control Inputs
Yes
Output Current - Maximum
18 A, 22 A
Output Frequency - Maximum
0 Hz
Output Horsepower
15 hp, 20 hp
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Number of Inputs - Digital
4
Output Frequency - Minimum
400 Hz
IP Rating
IP20
Line Contactor Design
No Line Contactor
Number of Outputs - Relay
2
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
195 mm
Overall Depth
184 mm
Overall Height
300 mm

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, 20 hp, Maximum Output Current 18 A, 22 A, Output Voltage 525-600V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.