Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1218A General Purpose Motor 3 HP TEFC 215TC 3600 RPM 3-Phase 60Hz 208-230V
- Mfr # MGT1218
- Zoro # G623933102
product price:Â
$
1,524.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Frame
215TC
HP
10
Nameplate RPM
3,518 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1218
- Zoro #
- G623933102
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Frame
- 215TC
- HP
- 10
- Nameplate RPM
- 3,518 RPM
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
Description
Marathon GT1218A general purpose motor, 10 HP, 3518 RPM, 215TC frame, totally enclosed fan-cooled (TEFC) enclosure, three-phase 230/460V with reversible rotation, rolled steel construction, single-speed design and no overload protection. Supplier Stock No PEM-MGT1218; ideal where a durable, standard-frame three-phase motor is required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.