Square Milling Insert
- Mfr # 6907181
- Zoro # G610369556
product price:Â
$
24.39
/ea
Sold in multiples of 10 for
$243.90
Key Features
ISO Number
SDMT1506PDRMH
Inscribed Circle
0.625 in
Insert Style
SDMT
Rake
Positive
Insert Size
54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6907181
- Zoro #
- G610369556
- UPC #
- 4064182728509
- Country of Origin
- India
- ISO Number
- SDMT1506PDRMH
- Inscribed Circle
- 0.625 in
- Insert Style
- SDMT
- Rake
- Positive
- Item
- Square Milling Insert
- For Use With
- M690 Series 0 Degrees /90 Degrees Shoulder Mills
- Features
- Deliver Optimal Chip Evacuation, Excellent Shoulder Finish and Free Cutting Action
- Coating Process
- CVD
- Primary Material Application ISO Code
- M, P
- ANSI Code
- SDMT54PDRMH
- Secondary Material Application ISO Code
- K, S
- Manufacturer Grade
- WP35CM
- Clearance Angle
- 15 Degrees
- Primary Material Application
- Stainless Steel, Steel
- Cutting Application
- Face Milling, Square End Side Milling/Shoulder Milling, Square End Slotting
- Shape
- Square
- Number of Cutting Edges
- 4
- Finish - Machining
- TiN+TiCN+Al2O3
- Material - Machining
- Carbide
- Wiper Insert
- Yes
- Measurement System
- Decimal Inch
- Secondary Material Application
- Cast Iron, High-Temperature Alloy
- Compatible Product Type
- M690 Series 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Insert Size
- 54
- Cutting Edge Length
- 0.6250 in
- Depth of Cut
- 0.043 in
- Thickness
- 0.250 in
- Corner Radius
- 0.047 in
- Fits Chest Size
- Deliver Optimal Chip Evacuation, Excellent Shoulder Finish and Free Cutting Action
Description
Square Milling Insert, Inscribed Circle 0.625 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.