Round Milling Insert, 16.00mm, Carbide

  • Mfr # 6408156
  • Zoro # G3801102
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Series
M200
Cutting Direction
Neutral
Mounting Hole Dia.
5.80mm
Insert Thickness
0.2173"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6408156
Zoro #
G3801102
UPC #
4059782446663
Country of Origin
United States
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Series
M200
Cutting Direction
Neutral
Grade
WS40PM
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
M200 Series Copy Mills
Item
Round Milling Insert
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Inscribed Circle
5/8 in
ISO Number
RNPJ1605M0SMM
Insert Shape
Round
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Style
RNPJ
Mounting Style
Taper Screw
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Manufacturer Grade
WS40PM
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M, P, S
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Material - Machining
Carbide
Shape
Round
Insert Holding Type
Taper Screw
Cutting Application
Milling
Secondary Material Application
Steel
Finish - Machining
AlTiN
Clearance Angle
0 Degrees
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Chip-Breaker Code
MM
ANSI Code
RNPJ1605M0SMM
Cutting Edge
Honed and T-Land
Compatible Product Type
M200 Series Copy Mills

Dimensions

Mounting Hole Dia.
5.80mm
Insert Thickness
0.2173"
Insert Size
1605M0
Cutting Edge Length
16.00mm
Thickness
0.2173 in
Through Hole Inside Dia.
5.80mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, RNPJ1605M0SMM, MM, Double Sided, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews