Square Milling Insert, 12.00mm, Carbide

  • Mfr # 6596397
  • Zoro # G3785474
product price: 
$
31.39
/ea
Sold in multiples of 5 for $156.95

Key Features

Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Super Alloy (S) Compatibility
No
Insert Shape
Square
Insert Style
SNHX
Grade
WN25PM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6596397
Zoro #
G3785474
UPC #
4061779077682
Country of Origin
Multiple

Dimensions

Mounting Hole Dia.
4.75mm
Insert Thickness
0.1813"
Insert Size
120408
Cutting Edge Length
12.00mm
Corner Radius
1/32 in
Through Hole Inside Dia.
4.75mm
Width
0.4724 in
Thickness
0.1813 in
Fits Chest Size
Insert Rake Design to Reduce and Perfectly Balance Axial and Radial Cutting Forces

Details

Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Super Alloy (S) Compatibility
No
Insert Shape
Square
Insert Style
SNHX
Grade
WN25PM
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Series
VSM890
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
ISO Number
SNHX120408PNERALP
Workpiece Compatibility
Nonferrous (N)
For Use With
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills
Item
Square Milling Insert
Inscribed Circle
0.4724 in
Insert Material
Carbide
Stainless (M) Compatibility
No
Mounting Style
Taper Screw
Finish - Machining
TiB2
Chip-Breaker Code
ALP
Cutting Application
Milling
Insert Holding Type
Taper Screw
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Number of Cutting Edges
8
Manufacturer Grade
WN25PM
Primary Material Application ISO Code
N
Included Angle
90 Degrees
Material - Machining
Carbide
Wiper Insert
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Square
Features
Insert Rake Design to Reduce and Perfectly Balance Axial and Radial Cutting Forces
ANSI Code
SNHX1202PNERALP
Measurement System
Metric
Compatible Product Type
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills

Description

Square Milling Insert, Inscribed Circle 0.4724 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews