Rectangular Storage Box, Autoclavable, PK5
- Mfr # 120039
- Zoro # G6104058
product price:Â
$
37.69
/pk of 5, $7.54/ea
Key Features
Material
Polypropylene
Height
1 29/32 in
Overall Width
5 1/8 in
Color
Orange
Holds
Tubes, Vials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120039
- Zoro #
- G6104058
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 29/32 in
- Overall Width
- 5 1/8 in
- Compartment Size
- 31/64 in
- Overall Depth
- 5 1/8 in
- Overall Height
- 1 7/8 in
- Overall Length
- 5 1/8 in
- Depth
- 5 7/64 in
- Length
- 5 1/8 in
- Tube or Vial Size - Minimum
- 8.5 mL
- Compartment Length
- 1/2 in
- Tube or Vial Size - Maximum
- 9 mL
- Wire Rope Length
- 5 1/8 in
Description
Rectangular Storage Box,Autoclavable,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.