Shop EXCEL SCIENTIFIC
See all product information
Create Account
Piercable Film, NS, PCR, PK100
- Mfr # F-96-100
- Zoro # G3924765
product price:Â
$
53.25
/pk of 100, $0.53/ea
Key Features
Material
Non-Permeable Aluminum with Medical-Grade Adhesive
Overall Width
3 in
Thickness
38 micron m
Overall Length
5 in
5
77.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-96-100
- Zoro #
- G3924765
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 3 in
- Thickness
- 38 micron m
- Overall Length
- 5 in
- Length
- 127 mm
- Overall Thickness
- 38 micron
Details
- Item
- Piercable Film for PCR
- Material
- Non-Permeable Aluminum with Medical-Grade Adhesive
- 5
- 77.8 mm
- Material of Construction
- Non-Permeable Aluminum and Medical-Grade Adhesive
- Special Features
- Recommended for temperatures from -40 Degrees C to +120 Degrees C. Have one partial-width end tab with no perforations. Designed for 96-well raised rim plates.
- Type
- Non-Sterile
- Product Type
- Piercable Film for PCR
- Sterility
- Non-Sterile
Description
Piercable Film for PCR, Non-Sterile, Material of Construction Non-Permeable Aluminum and Medical-Grade Adhesive, Thickness 38 micron m, Length 127 mm, Width 77.8 mm, Special Features Recommended for temperatures from -40 Degrees C to +120 Degrees C. Have one partial-width end tab with no perforations. Designed for 96-well raised rim plates., Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.