Piercable Film, Processing, Robotics, PK50
- Mfr # EZPS-25
- Zoro # G3924792
product price:Â
$
32.39
/pk of 50, $0.65/ea
Key Features
Material
Polyethylene with Acrylic Adhesive
Overall Width
3 1/4 in
Color
Clear
Overall Length
5 5/8 in
Length
142.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZPS-25
- Zoro #
- G3924792
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 3 1/4 in
- Overall Length
- 5 5/8 in
- Length
- 142.9 mm
- Thickness
- 70 micron m
- Overall Thickness
- 70 micron
Details
- Item
- Pierceable Film for Processing, Robotics and Autosampling
- Material
- Polyethylene with Acrylic Adhesive
- Color
- Clear
- Material of Construction
- Polyethylene with Acrylic Adhesive
- Type
- Sterile
- Special Features
- Easily piercable by robotic probes and pipet tips for sample recovery. Functional temperature ranges -40 Degrees C to +90 Degrees C. Include 2 end tabs, removable at perforations. Packaged in two 100 um tamper-evident zip bags of 25.
- 5
- 82.6 mm
- Product Type
- Piercable Film for Processing, Robotics and Autosampling
- Sterility
- Sterile
Description
Pierceable Film for Processing, Robotics and Autosampling, Sterile, Material of Construction Polyethylene with Acrylic Adhesive, Thickness 70 micron m, Length 142.9 mm, Width 82.6 mm, Color Clear, Special Features Easily piercable by robotic probes and pipet tips for sample recovery. Functional temperature ranges -40 Degrees C to +90 Degrees C. Include 2 end tabs, removable at perforations. Packaged in two 100 um tamper-evident zip bags of 25., Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.