Shop WIDIA
See all product information
Create Account
Square Milling Insert
- Mfr # 6923425
- Zoro # G610414119
product price:Â
$
18.49
/ea
Sold in multiples of 10 for
$184.90
Key Features
For Use With
Face Milling, Indexable Milling
ISO Number
SEKN1203AFN1
Insert Style
SEKN
Insert Size
42
Inscribed Circle
0.500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6923425
- Zoro #
- G610414119
- UPC #
- 4064182733329
- Country of Origin
- China
Dimensions
- Insert Size
- 42
- Depth of Cut
- 0.065 in
- Thickness
- 0.125 in
- Cutting Edge Length
- 0.5000 in
- Fits Chest Size
- Existing Tool Bodies for Lower Tooling Costs
Description
Square Milling Insert, Inscribed Circle 0.500 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.