Pressure Module
- Mfr # FLUKE-750P3IN
- Zoro # G610457376
product price:Â
$
2,549.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Differential
Total Uncertainty
+/- 0.3% (1 Year, 15-35 Degrees C), +/- 0.25% (6 Month)
For Use With
Fluke 718EX/725EX
High Side Media
Dry Air
Low Side Media
Dry Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLUKE-750P3IN
- Zoro #
- G610457376
- UPC #
- 095969768566
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Pressure Module
- Type
- Differential
- Total Uncertainty
- +/- 0.3% (1 Year, 15-35 Degrees C), +/- 0.25% (6 Month)
- For Use With
- Fluke 718EX/725EX
- High Side Media
- Dry Air
- Low Side Media
- Dry Air
- Low Side Compatible With
- Dry Air or Non-Corrosive Gas, Non-Corrosive Gas
- High Side Compatible With
- 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas
- Includes
- NPT, Metric (BSP) and M20 Adapters
- Calibration Certificate
- Yes
- Reference Uncertainty (%)
- 0.15 %
- Pressure Measurement - Minimum
- 0 psi
- Intrinsic Safety
- Not Specified Intrinsically Safe
- Pressure Measurement - Maximum
- 3 in wc
- Reference Uncertainty
- 0.15 %
- Pressure Module Type
- Differential
- Compatible with Series
- 750P
- Compatible Series
- 750P
Description
Pressure Module, Differential, Total Uncertainty +/- 0.3 Percent (1 Year, 15-35 Degrees C), +/- 0.25 Percent (6 Month), High Side Compatible With 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas, Low Side Compatible With Dry Air or Non-Corrosive Gas, Non-Corrosive Gas, For Use With Fluke 718EX/725EX, Yes Calibration Certificate, Includes NPT, Metric (BSP) and M20 Adapters, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.