Notebook Kit
- Mfr # BB935T-KITL
- Zoro # G610874838
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
3 x 5 in
Paper Color
Tan
Number of Sheets
50
Cover Color
Tan
Cover Material
Cordura Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB935T-KITL
- Zoro #
- G610874838
- UPC #
- 632281104094
- Country of Origin
- United States
Dimensions
- Sheet Size
- 3 x 5 in
Details
- Paper Color
- Tan
- Number of Sheets
- 50
- Cover Color
- Tan
- Cover Material
- Cordura Fabric
- Paper Weight
- 20 lb
- Item
- Notebook Kit
- Includes
- Badge Strip, Hook-and-Loop Closure, Stiff Writing Panels, Transparent Sheet Protector
- Binding
- Top-Spiral Wire-O
- Rule
- Universal
Description
Notebook Kit, Cover Color Tan, Cover Material Cordura Fabric, Binding Top-Spiral Wire-O, Number of Sheets 50, Sheet Size 3 x 5 in, Rule Universal, Paper Color Tan, Paper Weight 20 lb, Includes Badge Strip, Hook-and-Loop Closure, Stiff Writing Panels, Transparent Sheet Protector, National Stock No. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.