Shop PORTOR
See all product information
Create Account
300W Flood Light LED Luminaire
- Mfr # CLFL1-300W
- Zoro # G610908359
product price:Â
$
1,538.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000 K
Width
11.45 in
Material
Aluminum
Charger Input Voltage
120V to 277V
Shape
13.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLFL1-300W
- Zoro #
- G610908359
- UPC #
- -
- Country of Origin
- China
- Color Temperature
- 5000 K
- Material
- Aluminum
- Charger Input Voltage
- 120V to 277V
- Shape
- 13.38 in
- CRI
- >70
- Lighting Certification
- ETL Listed, IP65 Rated, RoHS
- Lumens
- 51000
- Fixture Wattage
- 300W
- Color
- Black
Dimensions
- Width
- 11.45 in
- Depth
- 12.75 in
Description
The CLFL1 series is IP65 rated and can be used indoors or outdoors, as it protects against water, dust, and vapor. Comes standard with surface mounting kit. Ideal use for sports facilities, workshops, parking lots, warehouses, and a variety of other locations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.