Shop DABMAR LIGHTING
See all product information
Create Account
LV62-SS Stainless Steel Accent Path; Walkway and Area Light
- Mfr # LV62-SS
- Zoro # G603955520
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Stainless Steel
Voltage
12V
Lens Material
Plastic
Standards
cETLus Listed, Wet Location
Socket Type
Bi-Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV62-SS
- Zoro #
- G603955520
- UPC #
- 849095000997
- Country of Origin
- China
- Item
- Light
- Material of Construction
- Stainless Steel
- Voltage
- 12V
- Lens Material
- Plastic
- Standards
- cETLus Listed, Wet Location
- Socket Type
- Bi-Pin
Description
Features:
- Stainless Steel Accent Path/Walkway/Area Light.
- Durable Stainless Steel Construction.
- Clear, Heat Resistant, Prismatic Plastic Diffuser.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt JC Type Lamp.
- ETL Approved for Wet Location.
- 12 Volt.
- Maximum Lamp Wattage - 20 Watts (Fixture Includes (1) 20 Watt JC Type Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- Finish - Stainless Steel
- Dimension - 14.50 H x 1.50 W x 1.50 D in.
- Item Weight - 0.60 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.