Shop BRADY
See all product information
Create Account
BarcodeScanner, DarkGry
- Mfr # 176516
- Zoro # G610953847
product price:Â
$
1,394.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 5/16 in
Image Scan Type
1D Scanner, 2D Scanner
Overall Width
2 1/8 in
Warranty
3 yr
Overall Depth
5 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 176516
- Zoro #
- G610953847
- UPC #
- 888434624067
- Country of Origin
- Malaysia
- Item
- Barcode Scanner
- Image Scan Type
- 1D Scanner, 2D Scanner
- Warranty
- 3 yr
- Connection Type
- Wireless
- Operating Temp. Range
- -4 Degrees F to 131 Degrees F
- Includes
- Charging Station with Desktop Mount
- Min. Operating Temp.
- -4 Degrees F
- Max. Scan Distance
- 3 15/16 in
- Application
- Hospitality, Industrial, Retail
- Specifications
- RoHS 2011/65/EU, RoHS 2015/863
- Weight
- 136.1 g
- Data Capture
- BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC/EAN/JAN
- Color
- Dark Gray
- Power Source
- Battery
- Barcode Scanner Type
- Cordless Barcode Label Scanner
- Max. Operating Temp.
- 131 Degrees F
- Scanner Cable Required
- Scanner Cable Not Required
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Dark Gray
Dimensions
- Overall Height
- 5 5/16 in
- Overall Width
- 2 1/8 in
- Overall Depth
- 5 3/16 in
Description
Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance 3 15/16 in, Model Number 176516, Weight 136.1 g, Connection Type Wireless, Includes Charging Station with Desktop Mount
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.