Barcode Scanners, Blue, 6 9/16 ft L
- Mfr # 178587
- Zoro # G924162027
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 9/16 in
Specifications
EAR99, IP65, RoHS Compliant
Voltage
5V +/- 10%
Overall Height
15/16 in
Application
Industrial, Inventory Management, Warehousing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178587
- Zoro #
- G924162027
- UPC #
- 888434645116
- Country of Origin
- Japan
- Item
- Barcode Scanners
- Specifications
- EAR99, IP65, RoHS Compliant
- Voltage
- 5V +/- 10%
- Application
- Industrial, Inventory Management, Warehousing
- Printer Connectivity
- RS232
- Power Source
- External Power Supply
- Scanner Type
- Fixed Mount
- Color
- Blue
- Connection Type
- RS232
- Warranty
- 1 yr
- Includes
- FixedConfig Software
- Data Capture
- Aztec, Codabar, Code 128, Code 39, Code 93, Data Matrix, GS1 DataBar, Interleaved 2 Of 5, Micro QR, PDF417, QR Code, UPC/EAN/JAN
- Weight
- 0.1 lb
- Scanner Cable Required
- Scanner Cable Required
- Scanner Features
- High-Density Scanning
- Power Source - TS Only
- External Power Supply
- Power Source - old
- External Power Supply
- Wire Color
- Blue
Dimensions
- Overall Width
- 1 9/16 in
- Overall Height
- 15/16 in
- Cord Length
- 6 9/16 ft
- Overall Depth
- 1 7/16 in
Description
Barcode Scanners, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance Not Applicable, Model Number V6100, Weight 0.1 lb, Connection Type RS232, Includes FixedConfig Software
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.