I8116-E Network Video Intercom
- Mfr # 02408-001
- Zoro # G611386330
product price:Â
$
1,251.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Polycarbonate, Zinc
Width
1.9 in
Height
5.8 in
Depth
1.6 in
Camera Resolution
5 Megapixel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02408-001
- Zoro #
- G611386330
- UPC #
- 43222500
- Country of Origin
- Poland
- Item
- Video Door Phone Sub Station
- Material
- Aluminum, Polycarbonate, Zinc
- Camera Resolution
- 5 Megapixel
- Vertical Viewing Angle
- 118°
- Ingress Protection Rating
- IP65
- Horizontal Viewing Angle
- 162°
- Image Sensor Type
- CMOS
- Impact Protection Rating
- IK08
- Power Consumption
- 10.80 W
- Minimum Illumination
- 0.2 lux
- Communication Mode
- Full-duplex
- Color
- White
- Product Material
- Polycarbonate, Aluminum, Zinc
- Impact Protection (IK) Rating
- IK08
- Ingress Protection (IP) Rating
- IP65
Dimensions
- Width
- 1.9 in
- Height
- 5.8 in
- Depth
- 1.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.