Solar Panel Array, Aluminum/Glass
- Mfr # GTRFP7784-108
- Zoro # G3344708
product price:Â
$
761.99
/ea
Free Shipping & Returns
Key Features
Includes
Charge Regulator Module, Mounting Hardware, Wiring Harness
For Use With
Addressable Amplified Speaker Solar Applications
Material
Aluminum/Glass
Housing
Aluminum
Width (In.)
16 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTRFP7784-108
- Zoro #
- G3344708
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width (In.)
- 16 1/4 in
- Length (In.)
- 26 1/4 in
- Depth (In.)
- 1 3/8 in
Details
- Item
- Solar Panel Array
- Includes
- Charge Regulator Module, Mounting Hardware, Wiring Harness
- For Use With
- Addressable Amplified Speaker Solar Applications
- Material
- Aluminum/Glass
- Housing
- Aluminum
- Voltage
- 12 V
- Watts
- 30 W
- Product Type
- Solar Panel Interface Kit
- Compatible Product Type
- Public Address Speaker
- Compatible Manufacturer Part Number
- GTRFP7784-108, XB001
Description
Solar Panel Array, Material Aluminum/Glass, Depth (In.) 1-3/8, Width (In.) 16-1/4, Length (In.) 26-1/4, Aluminum Housing, Voltage 12, 30 Watts, For Use With Addressable Amplified Speaker Solar Applications, Includes Cable 15 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.