Wing Nuts, Knobs
- Mfr # 434-NI-26-M6-MT
- Zoro # G611854860
product price:Â
$
11.19
/ea
Key Features
Thread Size
M6
Overall Height
14.5 mm
Standards
AISI, RoHS
Base Diameter
10 mm
Tap Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 434-NI-26-M6-MT
- Zoro #
- G611854860
- UPC #
- 664423462298
- Country of Origin
- Germany
Dimensions
- Thread Size
- M6
- Overall Height
- 14.5 mm
- Base Diameter
- 10 mm
- Base Height
- 4.5 mm
- Handle Diameter
- 26 mm
- Thread Length
- 8 mm
- Fits Chest Size
- The Ergonomic Shape and the Projecting Collar Make Operation Easier, Used in Aggressive Environments, Wing Nuts GN 434 Clamp and Fasten Parts Easily without Tools
Details
- Item
- Wing Nuts; Wing Knobs
- Standards
- AISI, RoHS
- Tap Type
- Blind Hole
- Measurement System
- Metric
- Handle Type
- Wing
- Handle Material
- Stainless Steel
- Features
- The Ergonomic Shape and the Projecting Collar Make Operation Easier, Used in Aggressive Environments, Wing Nuts GN 434 Clamp and Fasten Parts Easily without Tools
- Thread Material
- Stainless Steel
Description
Wing Nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.