Shop J.W. WINCO
See all product information
Create Account
Hand Knobs with Loss Protection
- Mfr # 6336.13-40-M8-20-H
- Zoro # G400485268
product price:Â
$
12.69
/ea
Key Features
Diameter
1.57 in
Length
0.79 in
Thread Size
M8
Stud Material
Stainless Steel
Ball Chain Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.13-40-M8-20-H
- Zoro #
- G400485268
- UPC #
- 664423610484
- Country of Origin
- Germany
- Item
- Hand Knobs with Loss Protection
- Stud Material
- Stainless Steel
- Ball Chain Material
- Stainless Steel
- Lanyard Ring Material
- Stainless Steel
- Handle Type
- Star
- Handle Material
- Technopolymer
- Measurement System
- Metric
- Color
- Black
- Thread Material
- Stainless Steel
- Includes
- Lanyard Ring, Retaining Cable/Ball Chain
- Standards
- AISI, DIN 6336, RoHS
- Features
- Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable
- Wire Color
- Black
Dimensions
- Diameter
- 1.57 in
- Length
- 0.79 in
- Thread Size
- M8
- Overall Height
- 45 mm
- Base Height
- 12 mm
- Thread Length
- 20 mm
- Fits Chest Size
- Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable
- Handle Diameter
- 40 mm
- Base Diameter
- 18 mm
Description
Hand Knobs with Loss Protection, Handle Type Star, Handle Material Technopolymer, Mounting Type Threaded Stud, Thread Size M8, Overall Height 45 mm, Tap Type Not Applicable, Includes Lanyard Ring, Retaining Cable/Ball Chain, Standards AISI, DIN 6336, RoHS, Color Black, Features Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.