Folding Work Bench
- Mfr # TTF-2422FWB
- Zoro # G612462132
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Includes
Work bench
Application
Work bench
Color
Black
Material
Steel
Compact
Folds up for easy travel storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTF-2422FWB
- Zoro #
- G612462132
- UPC #
- -
- Country of Origin
- China
Details
- Includes
- Work bench
- Application
- Work bench
- Item
- Folding Work Bench
- Color
- Black
- Material
- Steel
- Compact
- Folds up for easy travel storage
- For Use With
- 2" receiver
- Capacity
- 200 lbs.
- Heavy-duty
- Constructed of heavy-duty steel
Description
Folding Work Bench
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.